SKF ADAPTER SLEEVE H 2334


Tapered Adaptor Sleeve H Series

References
skf:H 2334
rubix:104A5267
manufacturer :8111
ean:7316577008831
brand logo
brand logo
Technical specifications
Inner diameter150 mm
Male threadM170x3
Width154 mm
See all Specifications

Product details : SKF ADAPTER SLEEVE H 2334


Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts

Strengths

- Easy to install
- Complete with lock nut
- Complete with locking device

Technical specifications


Attributes
Logistic Weight9851,5 g
Inner diameter150 mm
Male threadM170x3
Width154 mm
Outer diameter232 mm
Show UNSPSC/ECL@SS
£ 493.69 excl. VAT
/ Each
£ 592.43 incl. VAT
  • Usually arrives within 14 working days