H309-AKN ADAPTER SLEEVE H 309

ADAPTER SLEEVES

See technical informationSee documents
References
AKN from MECALINE:H309-AKN
Rubix:239A0512
Manufacturer :890667
EAN:4055953010572
brand logo
Technical specifications
Inner diameter40 mm
Male threadm 45x1.5
Width39 mm
See all Specifications
Documents

Product details : H309-AKN ADAPTER SLEEVE H 309


Can be used for mounting bearings with tapered inner diameter on cylindrical shafts. Both smooth and stepped shafts are possible as mounting environments. The bearing is free and can also be positioned subsequently. Adapter sleeves are always supplied with a locknut and locking device.
Adapter Sleeve for metric shaft

Technical specifications


Attributes
Inner diameter40 mm
Male threadm 45x1.5
Width39 mm
Outer diameter65 mm
Seriesh3
Materialsteel
Weight0.248 kg
Show UNSPSC/ECL@SS
£ 28.31 excl. VAT
/ Each
£ 33.97 incl. VAT
  • In stock: Next day delivery