References
SKF:H 315
Rubix:1275139
Manufacturer :8278
EAN:7316577008558

Product details : SKF SLEEVE ADAPTOR / WITHDRAWAL H315
Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts
Strengths
- Easy to install
- Complete with lock nut
- Complete with locking device
- Complete with lock nut
- Complete with locking device
Technical specifications
Attributes
| Logistic Weight | 800 g |
|---|---|
| Inner diameter | 65 mm |
| Male thread | m75x2 |
| Width | 55 mm |
| Outer diameter | 104 mm |
Show UNSPSC/ECL@SS
£ 55.56 excl. VAT
/ Each
£ 66.67 incl. VAT
- In stock: Next day delivery
