H210-AKN ADAPTER SLEEVE H 210


ADAPTER SLEEVES

References
akn from mecaline:H210-AKN
rubix:239A0437
manufacturer :890612
ean:3660338432934
brand logo
brand logo
Technical specifications
Inner diameter45 mm
Male threadm 50x1.5
Width35 mm
See all Specifications

Product details : H210-AKN ADAPTER SLEEVE H 210


Can be used for mounting bearings with tapered inner diameter on cylindrical shafts. Both smooth and stepped shafts are possible as mounting environments. The bearing is free and can also be positioned subsequently. Adapter sleeves are always supplied with a locknut and locking device.
Adapter Sleeve for metric shaft

Technical specifications


Attributes
Inner diameter45 mm
Male threadm 50x1.5
Width35 mm
Seriesh2
Materialsteel
Outer diameter70 mm
Weight0.274 kg
Show UNSPSC/ECL@SS
£ 23.12 excl. VAT
/ Each
£ 27.74 incl. VAT
  • In stock: Next day delivery