References
FAG:H312
Rubix:158A1482
Manufacturer :0167311070000
EAN:4012801217026

Product details : FAG ADAPTOR SLEEVE H312
Adapter sleeve H, accessory rolling bearing, complete, mechanical, FP
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47x62,8x62,8 mm |
|---|---|
| Logistic Weight | 410 g |
| Inner diameter | 55 mm |
| Male thread | m60x2 |
| Width | 47 mm |
| Outer diameter | 80 mm |
| Series | h |
| Material | steel |
Show UNSPSC/ECL@SS
£ 30.42 excl. VAT
/ Each
£ 36.50 incl. VAT
- Delivery usually within ( 7 ) days
