Adapter sleeve
Inner diameter | 80 mm |
---|---|
Male thread | M90x2 |
Width | 52 mm |
Logistics dimensions (L x W x H) | 52x126x126 mm |
---|---|
Logistic Weight | 1200 g |
Inner diameter | 80 mm |
Male thread | M90x2 |
Width | 52 mm |
Series | H |
Material | Steel |
Outer diameter | 120 mm |
Usually arrives within 14 working days