References
Timken:H 204
Rubix:104A8913
EAN:0087796246560

Product details : TIMKEN H204 ADAPTER SLEEVE
Timken offers a wide range of auxiliary parts for use in the mounting of bearing products. Locknuts, lockwashers and shims may be used to help ensure the proper backing and setting of bearings in the application.
Timken adapter sleeve H204 (Adapter Sleeve) for secure mounting of bearings with tapered bore on a metric shaft.
Strengths
Safe and effective tapered bore bearing assembly; Includes mounting sleeve, locknut and lockwasher or lockplate; Other dimensions may be available, consult your Timken sales representative.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x60x26 mm |
|---|---|
| Logistic Weight | 680 g |
| Packaged dimensions (D x W x H) | 60x60x26 mm |
| Package weight | 680 g |
| Inner diameter | 17 mm |
| Male thread | m20x1 |
| Width | 24 mm |
| Outer diameter | 32 mm |
| Material | steel |
| Weight | 0.041 kg |
| Type | adapter sleeve |
| Thickness | 7 mm |
Show UNSPSC/ECL@SS
£ 10.23 excl. VAT
/ Each
£ 12.28 incl. VAT
- Usually arrives within 14 working days
