References
Bahco:4-192-08-2-0
Rubix:401A4600
EAN:7311518021436

Documents
Product details : BAHCO 4-192-08-2-0 8 TAPER BANDSAW FILE
For sharpening power hacksaw blades
Shape: triangular, with round edges tapering towards the tip
Surfaces and edges single cut
Type of cut: 2 = second
Industry pack unhandled
Shape: triangular, with round edges tapering towards the tip
Surfaces and edges single cut
Type of cut: 2 = second
Industry pack unhandled
Strengths
Tapered Bandsaw Files Second Cut Unhandled
Applications
Sharpening
Technical specifications
Attributes
| Logistic Weight | 130 g |
|---|---|
| Shape | triangular |
| Length | 200 mm |
| Handle | without |
| Type of cut | second |
| Section | 200x14 mm |
Show UNSPSC/ECL@SS
£ 10.10 excl. VAT
/ Each
£ 12.12 incl. VAT
- Delivery usually within ( 14 ) days
