Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
ROEBUCK BI MATERIAL HANDLED ENGINEERS HALFROUND FILE BASTARD CUT 200MM
ROEBUCK BI MATERIAL HANDLED ENGINEERS HALFROUND FILE BASTARD CUT 200MM
Halfround Files
References
roebuck:
5063807
rubix:
2521639
Technical specifications
Shape
Half-round
Length
200
mm
Product details
Technical specifications
Product details : ROEBUCK BI MATERIAL HANDLED ENGINEERS HALFROUND FILE BASTARD CUT 200MM
Filing both flat and concave surfaces.
Tapers slightly in width.
Fitted with plastic handle.
Technical specifications
Attributes
Shape
Half-round
Length
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.90
excl. VAT
/
Each
£
7.08
incl. VAT
In stock: Next day delivery
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK ENGINEERS FILE 150MM HALF ROUND BASTARD 879966
VALLORBE VLA2443-0 6 PIECE NEEDLE FILE SET 160MM CUT 0
BAHCO 1-230-04-2-2 4IN ROUND WITH HANDLE CUT 2
ROEBUCK ENGINEERS FILE HAND SMOOTH 4 INCH
ROEBUCK HANDLED ENGINEERS FILE 10 INCH HAND SMOOTH
ROEBUCK BI MATERIAL HANDLED ENGINEERS HAND FILE SECOND CUT 300MM
ECLIPSE 150MM CURVED HALF ROUND SCRAPER 97C
BAHCO 4-188-06-2-0 6IN DBL EXTRA SLIM TAPER SAW FIL
ROEBUCK DIAMOND FILE SQUARE
ROEBUCK BI MATERIAL HANDLED ENGINEERS HAND FILE BASTARD CUT 250MM
BAHCO 4-183-06-2-0 6IN REGULAR TAPER SAW FILE
ROEBUCK ENGINEERS FILE 12 HAND BASTARD
BAHCO 449 BLADE
PFERD 11037203 CHAIN SAW FILE 412 200 X 4.0 PREMIUM
ROEBUCK EXTRA SLIM TAPER SAW FILE 150MM