ROEBUCK HALF-ROUND FILE, BI-MATERIAL HANDLE LENGTH 150MM 829046
Half-round file with handle
See technical informationSee documentsReferences
Roebuck:829046
Rubix:209A7442
EAN:3660338048104

Documents
Product details : ROEBUCK HALF-ROUND FILE, BI-MATERIAL HANDLE LENGTH 150MM 829046
Cross size.
Back protection on the handle.
Back protection on the handle.
Technical specifications
Attributes
| Shape | half-round |
|---|---|
| Length | 150 mm |
| Handle | with |
| Type of cut | bastard |
| Section | 16x4,7 mm |
Show UNSPSC/ECL@SS
£ 13.84 excl. VAT
/ Each
£ 16.61 incl. VAT
- Usually arrives within 14 working days
