Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE MALE 90ELBOW 6-R1/8IN 853212
MECALINE MALE 90ELBOW 6-R1/8IN 853212
TAPERED MALE 90° ELBOW COMPACT
References
mecaline:
853212
rubix:
216A3653
ean:
3660338093760
Technical specifications
Connection 1
R1/8
Connection 2
6
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE MALE 90ELBOW 6-R1/8IN 853212
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Connection 1
R1/8
Connection 2
6
Type of threading
Conical
Material
Polymer Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.78
excl. VAT
/
Each
£
2.14
incl. VAT
In stock: Next day delivery
Select variants (19)
Add to cart
Check our products from related categories
MECALINE MALE STRAIGHT 4-R1/4IN 853026
LEGRIS FITTING 3181-04-19
LEGRIS 3175 08 13 8MM O/D TUBE X 1/4 BSPT MALE STUD
"LEGRIS 3199-16-17 STUD ELBOW 16MM X 3/8"" BSPP"
SMC KQ2L TEE THREADED 1/8 MALE ONE TOUCH OUSH FIT EQUAL 4MM
MECALINE MALE 90ELBOW 4MM M6 858881
SMC KQ2H06-U01A ONE-TOUCH FITTING
MECALINE 883972 PUSH IN MALE STUD-4MM-1/8 PTFE SEAL
SMC KQ2V04-M5A1 ONE-TOUCH FITTING
SMC KQB2F12-G03 ONE-TOUCH FITTING
SMC KQ2Y10-03S FITTING
CAMOZZI 1631-01-M5 BANJO BOLT M5
FESTO 150013 BARBED Y-CONNECTOR Y-PK-6
LEGRIS LF3000 FITTING 3169 06 13
MECALINE 884291 STAINLESS STEEL SWIVEL MALE ELB 10-G1/4IN