References
Festo:QSF-1/8-6-B-100
Rubix:133A1937
Manufacturer :130710
EAN:4052568024314

Technical specifications
| Material | brass / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | g 1/8 |
Documents
Product details : FESTO 130710 PUSH-IN FITTING QSF-1/8-6-B-100
Push-in fitting QSF-1/8-6-B-100 female thread with external Hexagon. Size=Standard, Nominal size=4 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=100
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 105x77x90 mm |
|---|---|
| Logistic Weight | 18,29 g |
| Material | brass / pom / nbr / high alloy stainless steel |
| Connection 1 | g 1/8 |
| Profile | standard |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 214.00 excl. VAT
/ 100 pieces
£ 256.80 incl. VAT
- Delivery usually within ( 2 ) days