Tapered Roller Bearing Flanged Cup
Outer diameter | 49.225 mm |
---|---|
Width | 14.288 mm |
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 14,288x53,081x53,081 mm |
---|---|
Logistic Weight | 73 g |
Packaged dimensions (D x W x H) | 59,182x59,182x25,146 mm |
Package weight | 73 g |
Outer diameter | 49.225 mm |
Width | 14.288 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days