Precision Tapered Roller Bearing Cup
Inner diameter | 28.956 mm |
---|---|
Outer diameter | 39.878 mm |
Width | 9.652 mm |
Logistics dimensions (L x W x H) | 9,652x39,878x39,878 mm |
---|---|
Logistic Weight | 29 g |
Packaged dimensions (D x W x H) | 23,876x57,15x57,15 mm |
Inner diameter | 28.956 mm |
Outer diameter | 39.878 mm |
Width | 9.652 mm |
Usually arrives within 14 working days