Tapered roller bearing Timken JRM55049-90UBS


Tapered Roller Bearing Double Cup Assembly

References
timken:JRM55049-90UBS
rubix:397A8868
ean:0053893885148
brand logo
brand logo

Product details : TIMKEN JRM55049-90UBS TAPERED ROLLER BEARING DOUBLE CUP


The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.

Strengths

Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.

Applications

Heavy-duty gear drives; Various industrial configurations

Technical specifications


Attributes
Logistics dimensions (L x W x H)54x99,3x99,3 mm
Logistic Weight3398 g
Packaged dimensions (D x W x H)139,7x88,9x139,7 mm
Show UNSPSC/ECL@SS
£ 235.08 excl. VAT
/ Each
£ 282.10 incl. VAT
  • Usually arrives within 14 working days