Tapered roller bearing Timken 3779-90127, Outer diameter: 93.264 mm | Inner diameter: 47.625 mm | Width: 70.485 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:3779-90127
Rubix:397A5019
EAN:0053893132174


Technical specifications
| Inner diameter | 47.625 mm |
|---|---|
| Outer diameter | 93.264 mm |
| Width | 70.485 mm |
Product details : TIMKEN 3779-90127 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 70,612x93,218x93,218 mm |
|---|---|
| Logistic Weight | 1961 g |
| Packaged dimensions (D x W x H) | 114,3x82,55x114,3 mm |
| Inner diameter | 47.625 mm |
| Outer diameter | 93.264 mm |
| Width | 70.485 mm |
| Bearing Clearance | cn |
| Weight | 2.01 kg |
| Series | 2ts-im |
| Cage | steel |
| Total bearing width | 70.485 mm |
| Basic dynamic load, radial - Cr | 213000 N |
Show UNSPSC/ECL@SS
£ 300.84 excl. VAT
/ Each
£ 361.01 incl. VAT
- Usually arrives within 14 working days