Tapered roller bearing Timken 59201/59412, Outer diameter: 104.775 mm | Inner diameter: 50.8 mm | Width: 36.513 mm
Timken Tapered Roller Bearing 59200
See technical informationReferences
Timken:59201/59412
Rubix:100A1564
EAN:0053893658018


Technical specifications
| Inner diameter | 50.8 mm |
|---|---|
| Outer diameter | 104.775 mm |
| Width | 36.513 mm |
Product details : TIMKEN 59201-99401 TAPERED ROLLER BEARING
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 36,513x104,775x104,775 mm |
|---|---|
| Logistic Weight | 1410 g |
| Packaged dimensions (D x W x H) | 49,022x116,332x116,332 mm |
| Inner diameter | 50.8 mm |
| Outer diameter | 104.775 mm |
| Width | 36.513 mm |
| Bearing Clearance | cn |
| Series | 59200 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 180.54 excl. VAT
/ Each
£ 216.65 incl. VAT
- Usually arrives within 14 working days