Tapered roller bearing Timken JM738249-90N01, Outer diameter: 260.096 mm | Inner diameter: 189.992 mm | Width: 102.108 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:JM738249-90N01
Rubix:397A5381
EAN:0053893086866


Technical specifications
| Inner diameter | 189.992 mm |
|---|---|
| Outer diameter | 260.096 mm |
| Width | 102.108 mm |
Product details : TIMKEN JM738249-90N01 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 102,108x260,096x260,096 mm |
|---|---|
| Logistic Weight | 14343 g |
| Packaged dimensions (D x W x H) | 260,35x114,3x260,35 mm |
| Inner diameter | 189.992 mm |
| Outer diameter | 260.096 mm |
| Width | 102.108 mm |
Show UNSPSC/ECL@SS
£ 2,254.78 excl. VAT
/ Each
£ 2,705.74 incl. VAT
- Usually arrives within 14 working days