Tapered roller bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 80 mm |
Width | 15.5 mm |
Logistic Weight | 390 g |
---|---|
Inner diameter | 50 mm |
Outer diameter | 80 mm |
Width | 15.5 mm |
Bearing Clearance | CN |
Series | 320..-X-XL-P5 |
Limit speed | 10500 rpm |
Total bearing width | 20 mm |
Standard | DIN ISO 355á; DIN 720 |
Basic static load, radial - C0r | 94000 N |
Basic dynamic load, radial - Cr | 75000 N |
Usually arrives within 14 working days