Tapered roller bearing NTN 30202, Outer diameter: 35 mm | Inner diameter: 15 mm | Width: 11.75 mm
NTN - Tapered Roller Bearing - 30202
See technical informationReferences
NTN:30202
Rubix:204A6569
EAN:4547359002850



Product details : NTN 30202 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x35x11,75 mm |
|---|---|
| Logistic Weight | 53 g |
| Inner diameter | 15 mm |
| Outer diameter | 35 mm |
| Width | 11.75 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 12300 N |
| Basic dynamic load, radial - Cr | 13400 N |
Show UNSPSC/ECL@SS
£ 8.17 excl. VAT
/ Each
£ 9.80 incl. VAT
- Delivery usually within ( 3 ) days
