Tapered roller bearing Timken NA48290SW, Outer diameter: 182.563 mm | Inner diameter: 127 mm | Width: 93.66 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:NA48290SW
Rubix:105A8791
Manufacturer :100048445
EAN:0053893310480


Technical specifications
| Inner diameter | 127 mm |
|---|---|
| Outer diameter | 182.563 mm |
| Width | 93.66 mm |
Product details : TIMKEN NA48290SW-20024 TAPERED ROLLER BEARING CONE
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Strengths
Internal geometry provides increased stiffness and exceptional runout.
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Applications
Machine Tool / Printing Press / Rolling Mill
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 197,1x197,1x52,4 mm |
|---|---|
| Package weight | 2380,0 g |
| Inner diameter | 127 mm |
| Outer diameter | 182.563 mm |
| Width | 93.66 mm |
| Bearing Clearance | cn |
| Weight | 7.63 kg |
| Series | 48200 |
| Cage | steel |
| Total bearing width | 93.66 mm |
| Basic static load, radial - C0r | 493000 N |
| Basic dynamic load, radial - Cr | 268000 N |
Show UNSPSC/ECL@SS
£ 424.64 excl. VAT
/ Each
£ 509.57 incl. VAT
- Delivery usually within ( 7 ) days