Timken Tapered Roller Bearing 15000
Inner diameter | 28.575 mm |
---|---|
Outer diameter | 63.5 mm |
Width | 20.638 mm |
Logistics dimensions (L x W x H) | 15,875x63,5x63,5 mm |
---|---|
Logistic Weight | 105 g |
Packaged dimensions (D x W x H) | 26,924x71,374x71,374 mm |
Inner diameter | 28.575 mm |
Outer diameter | 63.5 mm |
Width | 20.638 mm |
Bearing Clearance | cn |
Series | 15000 |
Material | steel |
Cage | steel |
Basic static load, radial - C0r | 53900 N |
Basic dynamic load, radial - Cr | 59900 N |
Usually arrives within 14 working days