Tapered roller bearing Timken 39250-90033, Outer diameter: 104.902 mm | Inner diameter: 63.5 mm | Width: 71.374 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:39250-90033
Rubix:100A0838
EAN:0053893278186


Technical specifications
| Inner diameter | 63.5 mm |
|---|---|
| Outer diameter | 104.902 mm |
| Width | 71.374 mm |
Product details : TIMKEN 39250-90033 TAPERED ROLLER BEARING ASSEMBLY
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 71,374x104,902x104,902 mm |
|---|---|
| Logistic Weight | 1584 g |
| Packaged dimensions (D x W x H) | 114,3x82,55x114,3 mm |
| Inner diameter | 63.5 mm |
| Outer diameter | 104.902 mm |
| Width | 71.374 mm |
Show UNSPSC/ECL@SS
£ 745.00 excl. VAT
/ Each
£ 894.00 incl. VAT
- Usually arrives within 14 working days