Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN M236848-20024 TAPERED ROLLER BEARING CONE
Tapered roller bearing Timken M236848, Inner diameter: 177.8 mm
Tapered Roller Bearing Cone
References
timken:
M236848
rubix:
397A6760
manufacturer :
100066964
ean:
0053893533988
Technical specifications
Inner diameter
177.8
mm
Bearing Clearance
cn
See all Specifications
Product details
Technical specifications
Product details : TIMKEN M236848-20024 TAPERED ROLLER BEARING CONE
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Technical specifications
Attributes
Packaged dimensions (D x W x H)
260,3
x
260,3
x
69,9
mm
Package weight
6088,6
g
Inner diameter
177.8
mm
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,013.17
excl. VAT
/
Each
£
1,215.80
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing FAG 33109>A, Outer diameter: 80 mm | Inner diameter: 45 mm | Width: 20.5 mm
Tapered roller bearing Timken 59429B
Tapered roller bearing Timken 8575-90178, Outer diameter: 327.025 mm | Inner diameter: 234.95 mm | Width: 114.3 mm
Tapered roller bearing Timken H913849-90024, Outer diameter: 146.05 mm | Inner diameter: 69.85 mm | Width: 90.424 mm
Tapered roller bearing Timken 31593/31520
Tapered roller bearing FAG 32907-H, Outer diameter: 55 mm | Inner diameter: 35 mm | Width: 11.5 mm
Tapered roller bearing NTN 4T-HM803145/HM803110, Outer diameter: 88.9 mm | Inner diameter: 41.275 mm | Width: 30.162 mm
Tapered roller bearing NSK 30217J, Outer diameter: 150 mm | Inner diameter: 85 mm | Width: 30.5 mm
Tapered roller bearing NTN 4T-31520, Outer diameter: 76.2 mm | Inner diameter: 69.6 mm | Width: 23.812 mm
Tapered roller bearing Timken 27687-30000, Outer diameter: 104.521 mm | Inner diameter: 82.55 mm | Width: 25.4 mm
Tapered roller bearing Timken 65231, Inner diameter: 58.737 mm
Tapered roller bearing NTN 4T-HM807040/HM807010, Outer diameter: 104.775 mm | Inner diameter: 44.45 mm | Width: 36.512 mm
Tapered roller bearing Timken 72488D, Outer diameter: 123.825 mm | Inner diameter: 57.15 mm | Width: 77.79 mm
Tapered roller bearing Timken 28990-902A1, Outer diameter: 100.076 mm | Inner diameter: 61.976 mm | Width: 54.102 mm
Tapered roller bearing Timken 29680/29620