Tapered Roller Bearing 2TS Assembly
Inner diameter | 50.8 mm |
---|---|
Outer diameter | 104.902 mm |
Width | 60.452 mm |
Logistics dimensions (L x W x H) | 60,452x104,902x104,902 mm |
---|---|
Logistic Weight | 2484 g |
Packaged dimensions (D x W x H) | 62,0776x123,9012x123,9012 mm |
Inner diameter | 50.8 mm |
Outer diameter | 104.902 mm |
Width | 60.452 mm |
Usually arrives within 14 working days