Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN HM804849-70016 TAPERED ROLLER BEARING CONE
Tapered roller bearing Timken HM804849, Inner diameter: 48.412 mm
Tapered roller bearing Timken
References
timken:
HM804849
rubix:
397A6565
manufacturer :
100112210
ean:
0053893692647
Technical specifications
Inner diameter
48.412
mm
Bearing Clearance
cn
See all Specifications
Product details
Technical specifications
Product details : TIMKEN HM804849-70016 TAPERED ROLLER BEARING CONE
Technical specifications
Attributes
Packaged dimensions (D x W x H)
103,632
x
103,632
x
34,544
mm
Package weight
600,1
g
Inner diameter
48.412
mm
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
51.20
excl. VAT
/
Each
£
61.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 4T-46780, Outer diameter: 225.42 mm | Inner diameter: 158.75 mm | Width: 39.688 mm
Tapered roller bearing Timken JM734449-90KA6, Outer diameter: 240.03 mm | Inner diameter: 169.926 mm | Width: 91.948 mm
Tapered roller bearing Timken 48286-90060, Outer diameter: 182.626 mm | Inner diameter: 123.952 mm | Width: 85.852 mm
Tapered roller bearing Timken 593-90223, Outer diameter: 152.4 mm | Inner diameter: 88.9 mm | Width: 82.55 mm
Tapered roller bearing Timken 45282/45220, Outer diameter: 104.775 mm | Inner diameter: 47.625 mm | Width: 30.163 mm
Tapered roller bearing Timken 67920B, Outer diameter: 289.616 mm | Inner diameter: 36.513 mm | Width: 282.575 mm
Tapered roller bearing Timken 29685-90025, Outer diameter: 112.776 mm | Inner diameter: 73.152 mm | Width: 10.414 mm
Tapered roller bearing Timken 67388-90088, Outer diameter: 196.85 mm | Inner diameter: 127 mm | Width: 101.6 mm
Tapered roller bearing NTN 33214U, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 41 mm
Tapered roller bearing FAG 32030-X-XL-DF-A120-170, Outer diameter: 225 mm | Inner diameter: 150 mm | Width: 96 mm
Tapered roller bearing Timken 15112/15245, Outer diameter: 62 mm | Inner diameter: 28.575 mm | Width: 19.05 mm
Tapered roller bearing Timken 782/772B
Tapered roller bearing NTN 4T-3980/3920, Outer diameter: 112.712 mm | Inner diameter: 60.325 mm | Width: 30.162 mm
Tapered roller bearing Timken 24780/24721, Outer diameter: 76.2 mm | Inner diameter: 41.28 mm | Width: 25.4 mm
Tapered roller bearing Timken L305648, Inner diameter: 49.987 mm