Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 3191-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken 3191/3120
Tapered roller bearing Timken
References
timken:
3191/3120
rubix:
104A6875
ean:
0053893451442
Product details
Technical specifications
Product details : TIMKEN 3191-99401 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
130.62
excl. VAT
/
Each
£
156.74
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken M 12648/M12610, Outer diameter: 50.005 mm | Inner diameter: 22.225 mm | Width: 18.288 mm
Tapered roller bearing Timken 52375/52618, Outer diameter: 157.16 mm | Inner diameter: 95.25 mm | Width: 36.51 mm
Tapered roller bearing SNR 30204.A, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 15.25 mm
Tapered roller bearing NSK 32221J, Outer diameter: 190 mm | Inner diameter: 105 mm | Width: 53 mm
Tapered roller bearing Timken JLM714110, Outer diameter: 115 mm | Width: 19 mm
Tapered roller bearing NTN 4T-HM903248/HM903210, Outer diameter: 95.25 mm | Inner diameter: 45 mm | Width: 30.958 mm
Tapered roller bearing SKF 32056 X, Outer diameter: 420 mm | Inner diameter: 280 mm | Width: 91.4 mm
Tapered roller bearing SKF 30205 J2/Q, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 16.25 mm
Tapered roller bearing SKF 537/532 X/Q, Outer diameter: 107.95 mm | Inner diameter: 50.8 mm | Width: 37.212 mm
Tapered roller bearing Timken H 715336/H715310
Tapered roller bearing NTN 4T-32218, Outer diameter: 160 mm | Inner diameter: 90 mm | Width: 42.5 mm
Tapered roller bearing NTN 4T-581, Outer diameter: 110 mm | Inner diameter: 80.962 mm | Width: 36.098 mm
Tapered roller bearing Timken HM212049/HM212011, Outer diameter: 122.238 mm | Inner diameter: 66.675 mm | Width: 38.354 mm
Tapered roller bearing NTN 4T-42688, Outer diameter: 102 mm | Inner diameter: 76.2 mm | Width: 31 mm
Tapered roller bearing NTN 4T-28680, Outer diameter: 77 mm | Inner diameter: 55.562 mm | Width: 24.608 mm