Roller bearing Tapered radial Single row - metric standard
Inner diameter | 220 mm |
---|---|
Outer diameter | 340 mm |
Width | 80.12 mm |
Logistics dimensions (L x W x H) | 76x340x340 mm |
---|---|
Logistic Weight | 24300 g |
Inner diameter | 220 mm |
Outer diameter | 340 mm |
Width | 80.12 mm |
Bearing Clearance | CN |
Series | 320X |
Material | Bearing steel |
Cage | Steel |
Reference speed | 1300 rpm |
Limit speed | 1700 rpm |
Total bearing width | 76 mm |
Basic static load, radial - C0r | 1660 N |
Basic dynamic load, radial - Cr | 955 N |
Usually arrives within 14 working days