Tapered Roller Double Cup Component
Outer diameter | 119.888 mm |
---|---|
Width | 54.102 mm |
Logistics dimensions (L x W x H) | 53,975x120x120 mm |
---|---|
Logistic Weight | 1003 g |
Packaged dimensions (D x W x H) | 62,0776x123,9012x123,9012 mm |
Outer diameter | 119.888 mm |
Width | 54.102 mm |
Usually arrives within 14 working days