Tapered roller bearing Timken 462-902A8, Outer diameter: 104.775 mm | Inner diameter: 57.15 mm | Width: 69.85 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:462-902A8
Rubix:397A5062
EAN:0053893939810


Technical specifications
| Inner diameter | 57.15 mm |
|---|---|
| Outer diameter | 104.775 mm |
| Width | 69.85 mm |
Product details : TIMKEN 462-902A8 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 69,85x104,775x104,775 mm |
|---|---|
| Logistic Weight | 2325 g |
| Packaged dimensions (D x W x H) | 114,3x82,55x114,3 mm |
| Inner diameter | 57.15 mm |
| Outer diameter | 104.775 mm |
| Width | 69.85 mm |
| Weight | 2.34 kg |
| Series | 2ts-im |
| Material | steel spacers; stainless steel ball bearing inserts |
| Total bearing width | 69.85 mm |
| Basic dynamic load, radial - Cr | 280000 N |
Show UNSPSC/ECL@SS
£ 535.74 excl. VAT
/ Each
£ 642.89 incl. VAT
- Usually arrives within 14 working days