NTN - Tapered Roller Bearing - 4T-JM720249/JM720210
Inner diameter | 100 mm |
---|---|
Outer diameter | 155 mm |
Width | 36 mm |
Logistics dimensions (L x W x H) | 155x155x36 mm |
---|---|
Logistic Weight | 2398 g |
Inner diameter | 100 mm |
Outer diameter | 155 mm |
Width | 36 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 310000 N |
Basic dynamic load, radial - Cr | 213000 N |
Usually arrives within 14 working days