Tapered roller bearing Timken 497-20024, Outer diameter: 108.783 mm | Inner diameter: 85.725 mm | Width: 29.769 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:497-20024
Rubix:217A3518
Manufacturer :100007580
EAN:0053893047263


Technical specifications
| Inner diameter | 85.725 mm |
|---|---|
| Outer diameter | 108.783 mm |
| Width | 29.769 mm |
Product details : TIMKEN 497-20024 TAPERED ROLLER BEARING CONE
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 133,9x133,9x34,5 mm |
|---|---|
| Package weight | 974,3 g |
| Inner diameter | 85.725 mm |
| Outer diameter | 108.783 mm |
| Width | 29.769 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 67.21 excl. VAT
/ Each
£ 80.65 incl. VAT
- Delivery usually within ( 7 ) days