Tapered roller bearing Timken 594-90201, Outer diameter: 147.638 mm | Inner diameter: 95.25 mm | Width: 71.435 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:594-90201
Rubix:397A5079
EAN:0053893066691


Technical specifications
| Inner diameter | 95.25 mm |
|---|---|
| Outer diameter | 147.638 mm |
| Width | 71.435 mm |
Product details : TIMKEN 594-90201 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 71,374x147,574x147,574 mm |
|---|---|
| Logistic Weight | 4361 g |
| Packaged dimensions (D x W x H) | 149,352x107,95x149,352 mm |
| Inner diameter | 95.25 mm |
| Outer diameter | 147.638 mm |
| Width | 71.435 mm |
| Bearing Clearance | cn |
| Weight | 4.31 kg |
| Series | 2ts-dm |
| Total bearing width | 72.644 mm |
| Basic dynamic load, radial - Cr | 376000 N |
Show UNSPSC/ECL@SS
£ 470.48 excl. VAT
/ Each
£ 564.58 incl. VAT
- Usually arrives within 14 working days