NTN - Tapered Roller Bearing - 30244
Inner diameter | 140 mm |
---|---|
Outer diameter | 250 mm |
Width | 45.75 mm |
Logistics dimensions (L x W x H) | 250x250x45,75 mm |
---|---|
Logistic Weight | 8800 g |
Inner diameter | 140 mm |
Outer diameter | 250 mm |
Width | 45.75 mm |
Bearing Clearance | CN |
Series | 30200 |
Material | Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 570000 N |
Basic dynamic load, radial - Cr | 42000 N |
Usually arrives within 14 working days