Tapered roller bearing NTN 4T-32305, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 25.25 mm
NTN - Tapered Roller Bearing - 32326
See technical informationReferences
NTN:4T-32305
Rubix:204A7352
EAN:4547359003505



Product details : NTN 4T-32305 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 62x62x25,25 mm |
|---|---|
| Logistic Weight | 381 g |
| Inner diameter | 25 mm |
| Outer diameter | 62 mm |
| Width | 25.25 mm |
| Bearing Clearance | cn |
| Series | 32300 |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 64500 N |
| Basic dynamic load, radial - Cr | 61500 N |
Show UNSPSC/ECL@SS
£ 14.30 excl. VAT
/ Each
£ 17.16 incl. VAT
- Delivery usually within ( 3 ) days
