Timken Tapered Roller Bearing 14000
Inner diameter | 30 mm |
---|---|
Width | 19.202 mm |
Bearing Clearance | CN |
Packaged dimensions (D x W x H) | 71,374x71,374x26,924 mm |
---|---|
Package weight | 210,9 g |
Inner diameter | 30 mm |
Width | 19.202 mm |
Bearing Clearance | CN |
Series | 14000 |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days