Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Find your branch
Solutions Hub
Machining, Cutting & Drilling
(86,380)
Mechanical Power Transmission
(110,915)
Fluid Transmission & Flow Technology
(101,369)
Tools & Metrology
(32,599)
Protection, Safety & Hygiene
(55,407)
Equipment
(10,030)
Fasteners, Adhesives & Tapes
(17,638)
Maintenance & Repairs
(5,506)
Welding
(1,013)
New Products
Bearing technology
(68,350)
Linear technology
(923)
Drive & Conveyor technology
(1,216)
Belts and Chains
(30,366)
Couplings and connecting elements
(1,833)
Mechanical transmission sealing
(7,752)
Damping technology
(30)
Mechanical lubrication technology
(441)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,865)
Rolling bearings
(48,191)
Housing units / Bearing housings
(12,528)
Maintenance / accessory / service
(5,766)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 5361-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken 5361/5320
Tapered roller bearing Timken
See technical information
References
Timken:
5361/5320
Rubix:
397A4486
Product details : TIMKEN 5361-99401 TAPERED ROLLER BEARING
Technical specifications
Attributes
Show UNSPSC/ECL@SS
Report a product data error
£
409.03
excl. VAT
/
Each
£
490.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Don’t forget to login in order to benefit from your prices
Check our products from related categories
Tapered roller bearing Timken 28527RB, Outer diameter: 99.995 mm | Inner diameter: 49.987 mm | Width: 19.845 mm
Tapered roller bearing Timken 560/552A, Outer diameter: 123.83 mm | Inner diameter: 66.68 mm | Width: 38.1 mm
Tapered roller bearing Timken LM 603049-90034
Tapered roller bearing Timken 32322DF, Outer diameter: 240 mm | Inner diameter: 110 mm | Width: 169 mm
Tapered roller bearing Timken 33262/33462, Outer diameter: 117.475 mm | Inner diameter: 66.675 mm | Width: 30.163 mm
Tapered roller bearing NSK 33110J, Outer diameter: 85 mm | Inner diameter: 50 mm | Width: 26 mm
Tapered roller bearing Timken 15100S/15245
Tapered roller bearing Timken 5583, Inner diameter: 60.325 mm | Width: 43.764 mm
Tapered roller bearing NTN 4T-52393/52618, Outer diameter: 157.162 mm | Inner diameter: 100.012 mm | Width: 36.512 mm
Tapered roller bearing Timken 72218C, Inner diameter: 55.563 mm | Width: 32.791 mm
Tapered roller bearing Timken 2734
Tapered roller bearing Timken NA569, Inner diameter: 31.75 mm | Width: 16.764 mm
Tapered roller bearing Timken A4059-902A5, Outer diameter: 35.052 mm | Inner diameter: 14.989 mm | Width: 24.536 mm
Tapered roller bearing NTN 4T-47681/47620, Outer diameter: 133.35 mm | Inner diameter: 80.962 mm | Width: 33.338 mm
Tapered roller bearing NTN 4T-05062/05185, Outer diameter: 47 mm | Inner diameter: 15.875 mm | Width: 14.381 mm