Tapered Roller Bearing 2TS Assembly
Inner diameter | 117.602 mm |
---|---|
Outer diameter | 181.102 mm |
Width | 63.5 mm |
Logistics dimensions (L x W x H) | 63,5x181,102x181,102 mm |
---|---|
Logistic Weight | 5877 g |
Packaged dimensions (D x W x H) | 77,724x203,2x203,2 mm |
Inner diameter | 117.602 mm |
Outer diameter | 181.102 mm |
Width | 63.5 mm |
Usually arrives within 14 working days