Tapered roller bearing NTN 4T-30305, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 18.25 mm
NTN - Tapered Roller Bearing - 30307U
See technical informationReferences
NTN:4T-30305
Rubix:204A7277
EAN:4547359003284



Product details : NTN 4T-30305 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 62x62x18,25 mm |
|---|---|
| Logistic Weight | 272 g |
| Inner diameter | 25 mm |
| Outer diameter | 62 mm |
| Width | 18.25 mm |
| Bearing Clearance | cn |
| Series | 30300 |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 47500 N |
| Basic dynamic load, radial - Cr | 40500 N |
Show UNSPSC/ECL@SS
£ 10.29 excl. VAT
/ Each
£ 12.35 incl. VAT
- Delivery usually within ( 3 ) days
