Tapered roller bearing Timken M348449, Outer diameter: 346.08 mm | Inner diameter: 247.65 mm | Width: 63.5 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:M348449
Rubix:105A8649
Manufacturer :100087563
EAN:0053893602707


Technical specifications
| Inner diameter | 247.65 mm |
|---|---|
| Outer diameter | 346.08 mm |
| Width | 63.5 mm |
Product details : TIMKEN M348449-20024 TAPERED ROLLER BEARING CONE
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 76,2x330,2x330,2 mm |
|---|---|
| Package weight | 12028,8 g |
| Inner diameter | 247.65 mm |
| Outer diameter | 346.08 mm |
| Width | 63.5 mm |
| Bearing Clearance | cn |
| Series | m |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 2,040.48 excl. VAT
/ Each
£ 2,448.58 incl. VAT
- Delivery usually within ( 7 ) days