Tapered roller bearing Timken 31310DF, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 58.5 mm
Double Row - Face to Face Spacer Assembly
See technical informationReferences
Timken:31310DF
Rubix:241A1115
Manufacturer :190034657
EAN:0053893382937

Product details : TIMKEN 31310DF-90KA2 TAPERED ROLLER BEARING ASSEMBLY
With the ability to support high radial and axial loads, high-performance Timken double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space. Pre-adjusted spacer assemblies allow for faster installation by eliminating the bearing clearance adjustment procedure.
Technical specifications
Attributes
| Package weight | 2563,7 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 110 mm |
| Width | 58.5 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 205.60 excl. VAT
/ Each
£ 246.72 incl. VAT
- Delivery usually within ( 7 ) days
