Tapered roller bearing SKF 32008 X/Q, Outer diameter: 68 mm | Inner diameter: 40 mm | Width: 20.32 mm


Tapered Roller Bearing 32008 Series

References
skf:32008 X/Q
rubix:1275670
manufacturer :32008 X/Q
ean:7316570001778
brand logo
brand logo
Technical specifications
Inner diameter40 mm
Outer diameter68 mm
Width20.32 mm
See all Specifications

Product details : SKF TAPER ROLLER BEARING 32008X/Q


Tapered roller bearings have tapered inner and outer ring raceways as well as tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide a true rolling action and therefore low frictional moments during operation. The axial load carrying capacity of tapered roller bearings increases with increasing contact angle α. The size of the contact angle, which is usually between 10° and 30°, is related to the calculation factor e: the larger the value of e, the larger the contact angle.
Tapered roller bearings, main dimensions acc. to DIN 720, steel sheet cage, optimised contact geometry and surface texture.

Strengths

- High radial and axial load carrying capacity
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components

Technical specifications


Attributes
Inner diameter40 mm
Outer diameter68 mm
Width20.32 mm
Bearing ClearanceCN
MaterialSteel
Show UNSPSC/ECL@SS
£ 14.04 excl. VAT
/ Each
£ 16.85 incl. VAT
  • Sold out