Tapered Roller Bearing Flanged Cup
Outer diameter | 76.2 mm |
---|---|
Width | 14.288 mm |
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 14,224x76,2x76,2 mm |
---|---|
Logistic Weight | 133 g |
Packaged dimensions (D x W x H) | 84,582x84,582x26,67 mm |
Package weight | 132,9 g |
Outer diameter | 76.2 mm |
Width | 14.288 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days