Tapered Roller Bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 22 mm |
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 22 mm |
Bearing Clearance | cn |
Series | 33200 |
Material | steel (cage) |
Cage | steel |
Reference speed | 8300 rpm |
Limit speed | 14000 rpm |
Total bearing width | 22 mm |
Standard | iso 355;jis b 1512;abma |
Basic static load, radial - C0r | 56000 N |
Basic dynamic load, radial - Cr | 47200 N |
Usually arrives within 14 working days