Tapered Roller Double Row Cone
Inner diameter | 45.781 mm |
---|---|
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 52,375x62,586x62,586 mm |
---|---|
Logistic Weight | 785 g |
Packaged dimensions (D x W x H) | 93,6752x93,6752x62,0776 mm |
Package weight | 785,2 g |
Inner diameter | 45.781 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days