Timken Tapered Roller Bearing 42600
Inner diameter | 77.788 mm |
---|---|
Outer diameter | 127 mm |
Width | 30.163 mm |
Logistics dimensions (L x W x H) | 31,001x101,189x101,189 mm |
---|---|
Logistic Weight | 910 g |
Packaged dimensions (D x W x H) | 34,544x133,858x133,858 mm |
Inner diameter | 77.788 mm |
Outer diameter | 127 mm |
Width | 30.163 mm |
Bearing Clearance | cn |
Series | 42600 |
Material | steel |
Cage | steel |
Usually arrives within 14 working days