Tapered roller bearing Timken A4059-902A5, Outer diameter: 35.052 mm | Inner diameter: 14.989 mm | Width: 24.536 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:A4059-902A5
Rubix:397A5165
EAN:0053893705545


Technical specifications
| Inner diameter | 14.989 mm |
|---|---|
| Outer diameter | 35.052 mm |
| Width | 24.536 mm |
Product details : TIMKEN A4059-902A5 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24,638x35,052x35,052 mm |
|---|---|
| Logistic Weight | 111 g |
| Packaged dimensions (D x W x H) | 26,924x60,452x60,452 mm |
| Inner diameter | 14.989 mm |
| Outer diameter | 35.052 mm |
| Width | 24.536 mm |
| Weight | 0.1 kg |
| Total bearing width | 20 mm |
| Basic dynamic load, radial - Cr | 22900 N |
Show UNSPSC/ECL@SS
£ 121.20 excl. VAT
/ Each
£ 145.44 incl. VAT
- Usually arrives within 14 working days