Tapered roller bearing Timken 32032X, Outer diameter: 240 mm | Inner diameter: 160 mm | Width: 51 mm
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:32032X
Rubix:45035902
Manufacturer :32032X-90NA5
EAN:0053893047713



Documents
Product details : TIMKEN 32032X-90NA5 TAPERED ROLLER BEARING
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 160 mm |
|---|---|
| Outer diameter | 240 mm |
| Width | 51 mm |
| Weight | 7.9 kg |
| Series | 32032xm |
| Material | stamped steel (cage) |
| Cage | steel |
| Total bearing width | 51 mm |
| Standard | iso 355 |
| Basic static load, radial - C0r | 867000 N |
| Basic dynamic load, radial - Cr | 611000 N |
Show UNSPSC/ECL@SS
£ 307.25 excl. VAT
/ Each
£ 368.70 incl. VAT
- In stock: Next day delivery
