Precision Tapered Roller Bearing Cone
Inner diameter | 85.725 mm |
---|---|
Outer diameter | 108.712 mm |
Width | 29.769 mm |
Logistics dimensions (L x W x H) | 29,718x108,712x108,712 mm |
---|---|
Logistic Weight | 915 g |
Packaged dimensions (D x W x H) | 131,826x131,826x33,274 mm |
Package weight | 914,9 g |
Inner diameter | 85.725 mm |
Outer diameter | 108.712 mm |
Width | 29.769 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days