Tapered roller bearing FAG JK0S070-A, Outer diameter: 110 mm | Inner diameter: 70 mm | Width: 26.5 mm
Tapered roller bearing
See technical informationReferences
FAG:JK0S070-A
Rubix:158A0653
Manufacturer :0167316030000
EAN:4012801155205

Product details : FAG TAPER ROLLER BEARING JK0S070-A
Tapered roller bearings JK0S, integral tapered roller bearings, lip seal on one side, diameter series 0
Technical specifications
Attributes
| Logistic Weight | 930 g |
|---|---|
| Inner diameter | 70 mm |
| Outer diameter | 110 mm |
| Width | 26.5 mm |
| Bearing Clearance | cn |
| Series | jk0s..-a |
| Cage | polyamide |
| Limit speed | 2900 rpm |
| Basic static load, radial - C0r | 159000 N |
| Basic dynamic load, radial - Cr | 104000 N |
Show UNSPSC/ECL@SS
£ 91.88 excl. VAT
/ Each
£ 110.26 incl. VAT
- In stock: Next day delivery
